Shop All Drill Bit Blanks
Westward
3-3/4" HSS Bright Jobber Length Drill Bit
Mfr # 6NRU9
Zoro # G3824143
$0.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Wire
- Drill Bit Dimension Type Wire
- Drill Bit Size #5
Product Information
- Brand Westward
- MFR # 6NRU9
- Zoro # G3824143
- UPC # 190735883389
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #5 |
Size-Diameter | #5 |
Size - Decimal | #5 - 0.2055 |
Overall Length | 3 3/4 in |
Size | #5 |
Shank Dia. | 0.2055" |
Flute Length | 1-3/4" |
Size- Decimal | #5 (0.2055) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Description
Jobber Drill Blank, Wire, High Speed Steel, #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Jaw Puller, 5 t, 3 Jaw (J4036A)
- AMPG Vise Work Stop, 8" Vise (Z9015)
- WILLIAMS Williams Chrome Adjustable Wrench Set, 4 pcs. (13342A)
- PROTO 3/8 in Drive, 17/32" 12 pt SAE Socket, 12 Points (J5217)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRN0)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY4)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW4)
- WESTWARD 5-5/8" HSS Bright Jobber Length Drill Bit (6NRP6)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU7)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ2)
- DRILL AMERICA #1-#60 60Pc. HSS Jobber Length Drill Blank Set (DWD60J-DB-SET)
- Westward Tool Blanks