Shop All Drill Bit Blanks
Westward
3-3/4" HSS Bright Jobber Length Drill Bit
Mfr # 6NRU8
Zoro # G3824134
original price:
$1.62
58% off
$0.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Drill Bit Size #4
Product Information
- Brand Westward
- MFR # 6NRU8
- Zoro # G3824134
- UPC # 190735883372
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #4 |
Size-Diameter | #4 |
Size - Decimal | #4 - 0.2090 |
Size | #4 |
Overall Length | 3 3/4 in |
Shank Dia. | 0.2090" |
Flute Length | 1-3/4" |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #4 (0.2090) |
Dimension Type | Wire |
Description
Jobber Drill Blank, Wire, High Speed Steel, #4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Torx(R) Socket Bit SAE T27 Tip, 1 55/64 in L (3LE13)
- PROTO Locking Extension 3/8" Dr, 1 3/4 in L, 1 Pieces, Chrome (J5259)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5249XL-TT)
- GREENLEE Sprocket (54253G)
- WESTWARD 2-1/4" HSS Bright Jobber Length Drill Bit (6NRY0)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX8)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRZ0)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRT0)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR4)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV9)
- STM 964 HSS Drill Blank (116413)
- Westward Tool Blanks