Shop All Drill Bit Blanks
Westward
3-1/2" HSS Bright Jobber Length Drill Bit
Mfr # 6NRV7
Zoro # G3824213
product price: $0.53
/ea
$0.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Size-Diameter #13
Product Information
- Brand Westward
- MFR # 6NRV7
- Zoro # G3824213
- UPC # 190735883464
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Size-Diameter | #13 |
Drill Bit Size | #13 |
Size - Decimal | #13 - 0.1850 |
Size | #13 |
Shank Dia. | 0.1850" |
Overall Length | 3 1/2 in |
Flute Length | 1-3/4" |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Size- Decimal | #13 (0.1850) |
Description
Jobber Drill Blank, Wire, High Speed Steel, #13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 2" 12 pt SAE Socket, 12 Points (5MX91)
- DREMEL Carbide Grout Removal Bit, 1/16In dia (569)
- PFERD 8" Flat File - DIY Packaged - Smooth Cut, with Handle (11009P)
- WILLIAMS Screwdriver Set, Phillips, #1 Size, 3 Inch Shank, 19 Pieces (JHWSDP-1-3)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX3)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ2)
- WESTWARD 1-3/4" HSS Bright Jobber Length Drill Bit (6NTA1)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV6)
- WESTWARD 2-3/4" HSS Bright Jobber Length Drill Bit (6NRX4)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ3)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRW0)
- Westward Drill Bit Blanks