Shop All Drill Bit Blanks
Westward
3-1/2" HSS Bright Jobber Length Drill Bit
Mfr # 6NRV5
Zoro # G3936037
original price:
$1.75
66% off
new price: $0.59
/ea
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Measurement System Wire
- Drill Bit Dimension Type Wire
- Drill Bit Size #11
Product Information
- Brand Westward
- MFR # 6NRV5
- Zoro # G3936037
- UPC # 190735883440
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Size-Diameter | #11 |
Size - Decimal | #11 - 0.1910 |
Overall Length | 3 1/2 in |
Size | #11 |
Shank Dia. | 0.1910" |
Flute Length | 1-3/4" |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Size- Decimal | #11 (0.1910) |
Description
Jobber Drill Blank, Wire, High Speed Steel, #11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2 in. - 5 in. High-Performance Paddle Switch Grinder with No Lock-On (DWE43114N)
- RIDGID OILER, 418 FEUROPE (73442)
- DRILLCO Jobber Length Drill, Series 700, Imperial, 29 Drill Size Wire, 00571 In Drill Size Decimal (700A029)
- DIABLO FINISH BLADE 5-3/8""X36T (D0536X)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV8)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW2)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRN5)
- WESTWARD 5-1/8" Bright Jobber Length Drill Bit (6NRP2)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRT0)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX1)
- WESTWARD 5-7/8" Bright Jobber Length Drill Bit (6NRP8)
- Westward Tool Blanks