Shop All Tape Measures
Westward
25 ft Tape Measure, 1 in Blade
Mfr # 1MKR9
Zoro # G0614336
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Width 1 in
- Blade Coating Clear
- Features 16 in and 19.2 in Stud Center Markings
- Standout 6 ft
Product Information
- Brand Westward
- MFR # 1MKR9
- Zoro # G0614336
- UPC # 190735754214
- Country of Origin Multiple
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Case Depth | 3 1/8 in |
Case Length | 1 5/8 in |
Blade Length - SAE | 25 ft |
Case Height | 2 3/4 in |
Standout Length | 7 ft |
Description
This Westward 1MKR9 25 ft Tape Measure is a must-have for any tradesperson. The high-quality tool comes with a 16 in and 19.2 in stud center markings, which allows you to accurately measure studs and joists. The tape measure has graduations of 1/16" thereafter, followed by 1/32" first 12". It also has a blade length of 25 ft and a blade width of 1 in. Its SAE graduation type provides accurate measurements that are easy to read on the steel blade. This closed case tape measure comes with a slide lock, allowing you to secure it at any length. The Westward Tape Measure is the perfect addition to your collection of tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #8-32 TIN Coated Tap Bottom Chamfer (5540736)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (3142303)
- DYNABRADE Standard Contact Arm, General (15035)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-7807)
- WESTWARD 35 ft Tape Measure, 1 in Blade (1MKT3)
- WESTWARD 200 ft Tape Measure, 3/8 in Blade (1MKU3)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR4)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR5)
- WESTWARD 100 ft Engineer's Tape Measure, 1/2 in Blade (4YP86)
- WESTWARD 50 ft Tape Measure, 3/8 in Blade (1MKT9)
- KOMELON 35 ft. Tape Measure, 1" Blade (52435)
- Westward Tape Measures