Shop All Ball Peen Hammers
This Product is Discontinued
Westward
24 oz. Ball Peen Hmmer, 14" Steel Handle (Discontinued)
Mfr # 24Z041
Zoro # G4975984
This Product is Discontinued
Key Features
- Type Indestructible Handle
- Head Weight (Oz.) 24.0
- Handle Steel
- Head Weight (Lb.) 1 1/2
- Overall Length (In.) 14 in
Product Information
- Brand Westward
- MFR # 24Z041
- Zoro # G4975984
- UPC # 190735786703
- Country of Origin India
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 14 in |
Head Dia. (In.) | 1 3/16 in, 1 3/8 in |
Details
Item | Ball Pein Hammer |
Type | Indestructible Handle |
Head Weight (Oz.) | 24.0 |
Handle | Steel |
Head Weight (Lb.) | 1 1/2 |
Tether Capable | Tether Capable |
Head Material | Steel |
Features | Steel Bars In Handle Are Locked With Hammer Head Using Steel Locking Plates Ensuring That Head Does Not Get Dislodged |
Meets/Exceeds | ASME B107.400 |
Tether Style | Tether Capable |
Description
Ball Pein Hammer, Head Weight 24 oz, Overall Length 14 in, Head Material Steel, Features Steel Bars In Handle Are Locked With Hammer Head Using Steel Locking Plates Ensuring That Head Does Not Get Dislodged
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.