Shop All Cable and Wire Cutters
Westward
24" Cable Cutter, Shear Cut, 500MCM, Copper/Alum
Mfr # 22UN87
Zoro # G5303164
original price:
$68.37
12% off
new price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 24 in
- Cutting Action Shear
- Handle Material Aluminum
- Features Heat Treated Blades, High Leverage, Lightweight, Precision Ground
Product Information
- Brand Westward
- MFR # 22UN87
- Zoro # G5303164
- UPC # 190735773000
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 24 in |
Jaw Length | 2 1/2 in |
For Maximum Diameter Soft Steel | 30 mm |
Details
Primary Application | Electrical Cable |
Cutting Action | Shear |
Handle Material | Aluminum |
Features | Heat Treated Blades, High Leverage, Lightweight, Precision Ground |
Item | Cable Cutter |
Jaw Material | Steel |
Material Application | Copper and Aluminum Cable |
Insulated | No |
Head Shape | Standard |
Grip Material | Plastic |
Includes Cushioned Grip | No |
Maximum Jaw Opening | 2 in |
Jaw Finish | Natural |
Weight | 3.7 lb |
Ratcheting Jaw | No |
Cutter Type | General Purpose Cable Cutter |
For Wire/Cable Type | Electrical/Data Cable |
Handle Color | Gray |
Application | For Cutting Copper and Aluminum Cable |
Description
This Westward Cable Cutter is the ideal tool for cutting copper and aluminum cables. It has a 24" length and shear cut action, making it easy to use and highly efficient. With precision ground blades that are heat treated, this cable cutter ensures that you can get your job done quickly. The lightweight design makes it easy to handle, while the high leverage gives you more power with less effort. It features a 500MCM capacity for working with large cables. This Westward Cable Cutter is an essential tool for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 4 1/2 in Long, 15/16 in Short, 10 PK (15212)
- TEMPO COMMUNICATIONS Buried Line Locator (521A)
- STANLEY Sheet Metal Crimper, 10", Steel (FMHT73568)
- MILWAUKEE TOOL M18 FUEL 8" Metal Cutting Circular Saw (Tool Only) (2892-20)
- WESTWARD 12-1/4" Cable Cutter, 300 MCM (10D459)
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap (10D452)
- WESTWARD 39-1/2" Cable Cutter, Shear Cut, 3/4" Cap (10D450)
- WESTWARD Cable Cutter Set, 9" & 7", 2pcs (1YNB2)
- WESTWARD 25-1/2" Cable Cutter, Shear Cut, 1-1/2" Cap (1YNB5)
- WESTWARD 6" Insulated Long Nose Plier, Serrated Cut (3WY56)
- SOUTHWIRE Wounded Warrior Project Rotary Cutter with Lever (66979340)
- Westward Cable and Wire Cutters