Shop All Wire Strippers & Crimpers
Westward
22 in Dieless Crimper 10 to 120 m/m2
Mfr # 13H897
Zoro # G3996657
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 120 m/m2
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 22 in
- Features Crimp Tubular Cable Lugs and Connectors on Copper and Aluminum Cable
- Application Copper And Aluminum Cable
Product Information
- Brand Westward
- MFR # 13H897
- Zoro # G3996657
- UPC # 190735741887
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 22 in |
Tool Length | 22 in |
Description
When you need to cut, strip and crimp cables, the Westward 22 in Dieless Crimper is the tool for the job. The dieless crimper can be used on copper and aluminum cable, with a capacity of 10 to 120 m/m2. It has a straight and curved handle made of steel. The adjustable manual crimper also has a 22 in. overall length. For fast and efficient wire stripping and cutting, get yourself this Westward Dieless Crimper today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Tool Lanyard, PK10 (5030A10)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1464)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- JPW INDUSTRIES 6" Mechanic'S Vise (21500)
- WESTWARD 9 in Crimper RG-59, RG-62 (13H882)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H876)
- WESTWARD 24 7/8 in Crimper 7 to 4/0 AWG (13H893)
- WESTWARD 11 1/4 in Crimper 16 to 5 AWG (13H899)
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN75)
- WESTWARD 7 1/2 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 6P2C (13H884)
- CMPLE 2-Cavity 9 in. Hex Crimp Tool (1179-N)
- Westward Wire Strippers & Crimpers