Shop All Jobber Length Drill Bits
Westward
#22 3-1/8" Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 5PMA3
Zoro # G3125367
product price: $0.71
/ea
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.1570
Product Information
- Brand Westward
- MFR # 5PMA3
- Zoro # G3125367
- UPC # 190735869673
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #22 |
Shank Dia. | 5/32 in |
Overall Length | 3 1/8 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #22, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1570, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 11/16 in. X 13/16 in. Oblong Punch (75708)
- WESTWARD Magnetic Pickup Attachment, 3 3/8 In Dia (4FPU7)
- SUPERCUT 113-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (445190)
- ESTWING MFG CO I-BEAM PRY BAR 18 in. (PB-18)
- WESTWARD #36 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMC7)
- WESTWARD #32 Cobalt 135 Deg. Jobber Length Drill Bit (5PMC3)
- WESTWARD #39 Cobalt 135 Deg. Jobber Length Drill Bit (5PMD0)
- WESTWARD #31 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM02)
- WESTWARD #7 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL77)
- WESTWARD 21/64" 135 Deg. Jobber Length Drill Bit (401J78)
- DRILL AMERICA #28 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO28)
- Westward Jobber Length Drill Bits