Shop All Tongue & Groove Pliers
Westward
20 in Straight Jaw Tongue and Groove Plier, Serrated
Mfr # 53JX04
Zoro # G2614339
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 20 in
- Plier Jaw Style Straight Jaw
- Features One Piece Rivet
- Material Steel
- Finish Polished
Product Information
- Brand Westward
- MFR # 53JX04
- Zoro # G2614339
- UPC # 190735950548
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 20 in |
Jaw Width | 1/2 in |
Jaw Length | 3 3/8 in |
Description
Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape Flat, Overall Length 20 in, Maximum Jaw Opening 4 1/2 in, Number of Jaw Positions 5, Jaw Width 1/2 in, Jaw Length 3 3/8 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No, Features One Piece Rivet, Finish Polished, Plier Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Die Set for Open Barrel Cntcts 30-24 AWG (9PK-3003D36)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2 (54203X)
- PERFORMANCE TOOL 3-Pc Step Drill Set Drill Bits-Step, W9003 (W9003)
- GREENLEE Wire Stripper, 9 in. L, 10-34 AWG (45000)
- WESTWARD 16 in Curved Jaw Tongue and Groove Plier, Serrated (53JX06)
- WESTWARD 12 in Tongue and Groove Plier Serrated, Plastic Grip (793LA7)
- WESTWARD 7 in Curved Jaw Tongue and Groove Plier, Serrated (53JX07)
- WESTWARD 10 1/4 in Straight Jaw Tongue and Groove Plier, Serrated (1UKH8)
- WESTWARD 12 in V-Jaw Tongue and Groove Plier, Serrated (53JX03)
- WESTWARD 6 5/8 in Straight Jaw Tongue and Groove Plier, Serrated (1UKL7)
- CHANNELLOCK Channellock® 440 12" Straight Jaw Tongue & Groove Plier (440)
- Westward Tongue & Groove Pliers