Shop All Utility Knife Blades
Westward
2-Pt Unbrkable Blade, 23/32" W, PK5
Mfr # 2ZRK4
Zoro # G2178075
product price: $1.79
/pk 5, $0.36/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23/32 in
- Length 2 3/8 in
- Material Carbon Steel
- Blade Width 23/32 in
- Blade Material Steel
Product Information
- Brand Westward
- MFR # 2ZRK4
- Zoro # G2178075
- UPC # 190735804391
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 23/32 in |
Length | 2 3/8 in |
Blade Width | 23/32 in |
Blade Length | 2 3/8 in |
Description
Unbreakable Utility Blade, Blade Edge Type Straight, Blade Length 2 3/8 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Tip Standard, Blade Width 23/32 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Wood Rasp, Half Round - Bastard Cut (15011)
- UNIVERSAL TOOL Triple Head Scaling Hammer (UT8603)
- IRWIN Rivet Assambly, Mate, Alum, .750-.875, PK100 (CM-AAA814)
- BOSCH Switch (1619X08724)
- WESTWARD 2-Pt Unbrkable Safety Blade, 23/32"W, PK5 (2ZRK7)
- WESTWARD Snap-off Utility Blade, 18mm W, PK50 (2ZRL8)
- WESTWARD 1-Pt Sngle Edge Pckt Knife Blde, 13/32" W (2ZRK1)
- WESTWARD Snap-off Utility Blade, 18mm W, PK10 (2ZRL7)
- WESTWARD Utility Blade, 2-Point, PK10 (2ZRN8)
- WESTWARD 2-Point Utility Blade, 23/32" W, PK100 (2ZRH8)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 14 Functions (1.4703-X5)
- Westward Utility Knife Blades