Shop All Planes and Shaving Tools
Westward
2-Point Utility Blade, 11/16" W, PK50
Mfr # 2ZRN7
Zoro # G0321544
original price:
$9.01
51% off
new price: $4.35
/pk 50, $0.09/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 11/16 in
- Blade Point Type Round
- Blade Dispenser Included Yes
- Number of Cutting Edges 1
- Length 2 in
Product Information
- Brand Westward
- MFR # 2ZRN7
- Zoro # G0321544
- UPC # 190735804568
- Country of Origin China
- Category Planes and Shaving Tools
Dimensions
Blade Width | 11/16 in |
Length | 2 in |
Width | 11/16 in |
Blade Length | 2 in |
Description
Safety Blade, Blade Edge Type Straight, Blade Length 2 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Tip Standard, Blade Width 11/16 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7-1/2" L, Satin Finish (05003550001)
- WESTWARD Gooseneck Wrecking Bar, 12 In, 1/2 In Dia (3FE97)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHB)
- REGAL CUTTING TOOLS 3/4-10 H3 3 Flt. Plug Spiral Point Extension Tap - 8" (015082AS)
- STANLEY Bailey, Plane, Block (12-920)
- MALCO Duct Tool, 15 In L, High Carbon Steel (FDC3)
- MIDWEST SNIPS Duct Tightener, 5-1/2 In. L (MW-D2)
- TIMBER TUFF Straight Draw Shave 10 (TMB-10S)
- MALCO Pipe Crimper, 9 In L, Nickel Plated Stl (SC3R)
- CROWN TOOLS Miniature Rosewood & Brass Block Plane (23050)
- BIG HORN Professional 5 Pieces Woodworking Kit (19876)
- Westward Cutting and Shaping Tools