Shop All Hammer Drill Bits
Westward
2-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus
Mfr # 22UV91
Zoro # G7521184
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 1.125
- Drilling Length 16 in
- Overall Length 18 in
Product Information
- Brand Westward
- MFR # 22UV91
- Zoro # G7521184
- UPC # 190735774182
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 1 1/8 in |
Bit Dia. | 1-1/8" |
Shank Diameter | 25/64 in |
Details
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 1.125 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Impact Rated | No |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Straight |
For Use With | Hammer Drill |
Description
Rotary Hammer Drill, Straight, 1 1/8 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Clip Point Paring Knife 3 In Clip Point, 7" L (31610)
- DAREX Table Attachment X-Y (LEX100)
- URREA 3/4" Drive 6-Point Deep Impact Socket 35MM (7535ML)
- DIABLO Easily Convert Your Spline Rotary Hammer (DMAMXAD1010)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 22-1/2"L, SDS Max (22UW65)
- WESTWARD 2-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (22UV65)
- WESTWARD 2-Cutter Hammer Drill Bit 7/8" x 12"L, SDS Plus (22UV87)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (22UW22)
- WESTWARD 4-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus (22UW24)
- WESTWARD 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (22UV94)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 8"L, SDS Plus (HC2012)
- Westward Hammer Drill Bits