Shop All Drill Bit Blanks
Westward
2-5/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRX8
Zoro # G3825315
product price: $0.36
/ea
$0.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Drill Bit Size #34
Product Information
- Brand Westward
- MFR # 6NRX8
- Zoro # G3825315
- UPC # 190735883679
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #34 |
Size-Diameter | #34 |
Size - Decimal | #34 - 0.1110 |
Size | #34 |
Shank Dia. | 0.1110" |
Overall Length | 2 5/8 in |
Flute Length | 1-1/2" |
Size- Decimal | #34 (0.1110) |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Description
Jobber Drill Blank, Wire, High Speed Steel, #34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #45 (C22662)
- STARRETT Brass Drive Pin Punch, 3/32 In Tip, 4 In L (B565B)
- OSG Die Item, 1/4"-28 Die Thread, 13/16" W (2701200)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 4In (229-001044)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRU6)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRN5)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU9)
- WESTWARD 2-3/4" HSS Bright Jobber Length Drill Bit (6NRX6)
- WESTWARD 4-5/8" Bright Jobber Length Drill Bit (6NRN8)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW2)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- Westward Drill Bit Blanks