Shop All Drill Bit Blanks
Westward
2-1/4" HSS Bright Jobber Length Drill Bit
Mfr # 6NRY0
Zoro # G3825333
product price: $0.36
/ea
$0.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Size-Diameter #36
Product Information
- Brand Westward
- MFR # 6NRY0
- Zoro # G3825333
- UPC # 190735883693
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Size-Diameter | #36 |
Drill Bit Size | #36 |
Size - Decimal | #36 - 0.1065 |
Size | #36 |
Shank Dia. | 0.0938" |
Overall Length | 2 1/2 in |
Flute Length | 1-1/4" |
Size- Decimal | #36 (0.1065) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Description
Jobber Drill Blank, Wire, High Speed Steel, #36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 02 180)
- IRWIN PLUG CUTTER 1/4"" (43904)
- ASTRO PNEUMATIC AIR BELT SANDER/ 1/2"x18 w/3 BELTS (AO3037)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4012JN)
- WESTWARD 2-3/4" HSS Bright Jobber Length Drill Bit (6NRX6)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV8)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRN5)
- WESTWARD 4-3/8" Bright Jobber Length Drill Bit (6NRN6)
- WESTWARD 5-1/2" Bright Jobber Length Drill Bit (6NRP5)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- VERMONT GAGE E Black/Gold Jobber Length Drill Bit (501225000)
- Westward Drill Bit Blanks