Shop All Jobber Length Drill Bits
Westward
19/64" 135 Deg. Jobber Length Drill Bit
Mfr # 401J77
Zoro # G3374189
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Westward
- MFR # 401J77
- Zoro # G3374189
- UPC # 190735956113
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 19/64 in |
Shank Dia. | 19/64 in |
Overall Length | 4-3/8 in |
Flute Length | 3-1/16 in |
Maximum Drilling Depth | 2 19/64 in |
Drill Length Class | Jobber Length |
Depth:Dia. Ratio | 5xD |
Shank Length | 1 5/16 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2969, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.064 In, Black (911106400)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224MASD)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (79650CLB72360)
- RELTON SDS+ Rotary Rebar Cutter 1/2"X12" (SRB-8)
- WESTWARD 13/64" 135 Deg. Jobber Length Drill Bit (401J72)
- WESTWARD 25/64" 135 Deg. Jobber Length Drill Bit (401J81)
- WESTWARD P HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX1)
- WESTWARD 31/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF4)
- WESTWARD #33 2-5/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT1)
- WESTWARD 13/32" HSS 118 Deg. Jobber Length Drill Bit (4UL64)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #8 (46678)
- Westward Jobber Length Drill Bits