Shop All Jobber Length Drill Bits
Westward
184.00mm HSS TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PTC2
Zoro # G3958771
original price:
$38.15
57% off
new price: $16.25
/ea
$16.25
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.6693
Product Information
- Brand Westward
- MFR # 6PTC2
- Zoro # G3958771
- UPC # 190735887776
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 17.00 mm |
Shank Dia. | 21/32 in |
Overall Length | 184.00 mm |
Flute Length | 125.00 mm |
Maximum Drilling Depth | 125 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 17.00 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.6693, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Flat File, American, 14in.L, Natural (73239000)
- WIDIA Milling Insert, Hexagon (HNGJ0704ANFNLDJ)
- URREA Spring-loaded handles flat tip 10" (251G)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509207)
- WESTWARD 40.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PRX6)
- WESTWARD 80.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PRY2)
- WESTWARD 93.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PRY6)
- WESTWARD 6" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDJ4)
- WESTWARD 5.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLP6)
- WESTWARD Aircraft Drill, 7/16x12 In, HSS, Blk Oxide (5TVL5)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #21 (C15927)
- Westward Drill Bits