Shop All Pipe Wrenches
Westward
18 in L 2 1/2 in Cap. Cast Iron End Pipe Wrench
Mfr # 39CG50
Zoro # G2003806
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Jaw Capacity 2 1/2 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
Product Information
- Brand Westward
- MFR # 39CG50
- Zoro # G2003806
- UPC # 190735821770
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 18 in |
Details
Item | End Pipe Wrench |
Jaw Capacity | 2 1/2 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Standards | Federal Specification GGG-W-651E |
Material | Steel |
Features | Floating Hook Jaw; Non Stick Adjustment Nut; Replaceable Hook and Heel Jaws |
Jaw Material | Alloy Steel |
Handle Type | I-Beam |
Ratcheting | No |
Jaw Texture | Serrated |
Corrosion Resistant | Yes |
Handle Color | Red |
Tether Style | Tether Capable |
Finish | Natural |
Weight | 5.59 lb |
Adjustable | Manual |
Non-Magnetic | Yes |
Insulated | No |
Adjustment Type | Quick Adjust |
Description
The Westward 39CG50 18 in L 2 1/2 in Cap. Cast Iron End Pipe Wrench is the perfect tool for tightening or loosening end pipes. The cast iron end pipe wrench has a floating hook jaw and replaceable hook and heel jaws, which ensure durability. Its non stick adjustment nut allows you to easily adjust the jaw capacity of this pipe wrench. With a manual adjustable feature, this steel pipe wrench has an overall length of 18 in. and an I-beam handle type. The alloy steel jaw material makes it ideal for working with all types of metal parts while its red handle color ensures easy visibility when working in dark areas. The Westward Cast Iron Pipe Wrench is the perfect tool for any job that requires handling pipes of different sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012FP)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- ZORO SELECT Push Mag Sweeper, 22-1/2 In, 97 lb Pull (10E766)
- MILTON INDUSTRIES Milton Industries MILS448 Tire Tread Depth Gauge (S-448)
- WESTWARD 11 in L 3 in Cap. Alloy Steel Monkey Wrench (39CG45)
- WESTWARD 10 in, 14 in L 1 1/2 in, 2 in Cap. Aluminum (4YR92)
- WESTWARD 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (3MA10)
- WESTWARD 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (1XJZ2)
- WESTWARD 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (3MA12)
- WESTWARD 12 in L 2 in Cap. Aluminum Straight Pipe Wrench (3MA11)
- STEEL GRIP PIPE WRENCH RD 18""L 1PC (2252989)
- Westward Wrenches