Shop All Cable and Wire Cutters
Westward
18-3/4" Cable Cutter, Ratchet Action, 1000MCM
Mfr # 10D456
Zoro # G4158454
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 18 3/4 in
- Cutting Action Shear
- Handle Material Rubber
- Features Auto-Switch Between Quick Cutting And Ratchet Cutting, Telescoping Handle, Suitable For Fast And Slow Cutting, Automatic Shift, Ideal For Overhead Cable Cutting
Product Information
- Brand Westward
- MFR # 10D456
- Zoro # G4158454
- UPC # 190735719138
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 18 3/4 in |
For Maximum Diameter ACSR Conductor | 1,000 kcmil |
Details
Primary Application | Electrical Cable |
Cutting Action | Shear |
Handle Material | Rubber |
Features | Auto-Switch Between Quick Cutting And Ratchet Cutting, Telescoping Handle, Suitable For Fast And Slow Cutting, Automatic Shift, Ideal For Overhead Cable Cutting |
Cutting Capacity ACSR | 1000 kcmil |
Item | Cable Cutter |
Jaw Material | 9 SiCr |
Grip Material | Rubber |
Includes Cushioned Grip | Yes |
Cutter Type | Ratcheting Cable Cutter |
For Wire/Cable Type | Electrical/Data Cable |
Ratcheting Jaw | Yes |
Shop By | Closeouts |
Application | For Cutting Steel Stranded Wire,1000MCM ACSR, Steel-cored Cable |
Description
Cable Cutter, Cutter Type Ratcheting Cable Cutter, Cutting Action Shear, Features Auto-Switch Between Quick Cutting And Ratchet Cutting, Telescoping Handle, Suitable For Fast And Slow Cutting, Automatic Shift, Ideal For Overhead Cable Cutting, For Maximum Diameter ACSR Conductor 1,000 kcmil, For Wire/Cable Type Electrical/Data Cable, Grip Material Rubber, Handle Material Rubber, Includes Cushioned Grip Yes, Jaw Material 9 SiCr, Overall Length 18 3/4 in, Ratcheting Jaw Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Non-Safety Blow Gun Tip (CO SAT15)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-132)
- SCIPIO Ranch Hand Multi-Tool Pocket Knife (FCC0020)
- DRILL AMERICA 1/4"-30 HSS Plug Hand Tap (DWTST1/4-30P)
- WESTWARD 6-1/2" Cable Cutter, Shear Cut, 17/64" Cap (10D461)
- WESTWARD 9-1/4" Cable Cutter, Shear Cut, 1/4" Cap (1YNA9)
- WESTWARD Wire Rope Cutter, Shear Cut, 7 1/2 in, (1YNA8)
- WESTWARD 31-1/2" Cable Cutter, Shear Cut, 2-1/8" Cap (10D451)
- WESTWARD Cable Cutter Set, 9" & 7", 2pcs (1YNB2)
- WESTWARD 39-1/2" Cable Cutter, Shear Cut, 3/4" Cap (10D450)
- GREENLEE 28" ACSR Cable Cutter, Shear Cut (749)
- Westward Cable and Wire Cutters