Shop All Ball Peen Hammers
Westward
16 oz. Ball Peen Hammer, 13" Poly/Thermoplastic Handle
Mfr # 45RC16
Zoro # G4018196
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Pein
- Head Weight (Oz.) 16.0
- Handle Polypropolene and Thermoplastic
- Overall Length (In.) 12 57/64 in
- Tether Capable Tether Capable
Product Information
- Brand Westward
- MFR # 45RC16
- Zoro # G4018196
- UPC # 190735894156
- Country of Origin Multiple
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 12 57/64 in |
Head Dia. (In.) | 1 in |
Overall Length | 13 in |
Face Diameter | 1 1/8 in |
Details
Item | Hammer |
Type | Ball Pein |
Head Weight (Oz.) | 16.0 |
Handle | Polypropolene and Thermoplastic |
Head Weight (Lb.) | 1 |
Tether Capable | Tether Capable |
Head Material | Steel |
Meets/Exceeds | ASME B107.53 |
Tether Style | Tether Capable |
Handle Material | Fiberglass |
Head Weight | 16 oz |
Grip Style | Textured |
Face Material | Steel |
Dead Blow Hammer | No |
Non-Sparking | No |
Hammer Type | Ball Pein Hammer |
Description
This Westward 45RC16 16 oz. Ball Peen Hammer is the perfect tool for hitting nails into hard surfaces, like metal or concrete. The head weight of this ball peen hammer is 16 oz., and its overall length is 12 57/64 in. It has a 1" head diameter made of steel. With a tether capable design, you can hang this hammer on your belt loop when not in use. This Westward Ball Peen Hammer will meet all your demands for daily work tasks around the house or on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGIPAS TECHNOLOGIES Digi-Pas Professional Pocket-Sized Digital Level (DWL-80Pro)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- GREENLEE Knock Out Case, KCC-LD4 (KCC-LD4)
- 3M Hand Applicator, Vinyl, Blue, 25 Pack (PA1-B)
- WESTWARD 32 oz. Ball Peen Hammer, 15-1/4" Poly/Thermoplastic Handle (45RC18)
- WESTWARD 8 oz. Ball Peen Hammer, 11" Poly/Thermoplastic Handle (45RC15)
- WESTWARD 40 oz. Ball Peen Hammer, 15-1/2" Poly/Thermoplatic Handle (45RC19)
- WESTWARD 24 oz. Ball Peen Hammer, 15-1/2" Hickory Handle (2DBR9)
- WESTWARD 16 oz. Ball Peen Hammer, 13" Steel Handle (6DWN1)
- WESTWARD 40 oz. Ball Peen Hammer, 17" Hickory Handle (6DWN8)
- VAUGHAN Hammer Ball Pein 20Oz Wd Hndl (TC120)
- Westward Hammers and Striking Tools