Shop All Shovels and Scoops
Westward
16 ga Square Point Shovel, Steel Blade, 47 in L Yellow Fiberglass Handle
Mfr # 46MP81
Zoro # G4246938
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Handle Type Straight
- Handle Material Fiberglass
- Blade Width 10 in
- Handle Color Yellow
Product Information
- Brand Westward
- MFR # 46MP81
- Zoro # G4246938
- UPC # 190735894378
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Blade Width | 10 in |
Handle Length | 47 in |
Blade Length | 11-1/4 in |
Overall Length | 58-1/4 in |
Details
Blade Type | Square Point |
Handle Type | Straight |
Handle Material | Fiberglass |
Handle Color | Yellow |
Blade Material | Steel |
Item | Square Point Shovel |
Gauge | 16 ga |
Application | Digging |
Blade Step | Standard Step |
ESD Safe | No |
Blade Color | Black |
Description
Square Point Shovel, Product Type Standard Shovel, Blade Type Square Point, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 11 1/4 in, Blade Size Not Applicable, Blade Width 10 in, Gauge 16 ga, Blade Color Black, Handle Type Straight, Handle Material Fiberglass, Handle Length 47 in, Handle Color Yellow, Blade Step Standard Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 58 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Zero Turn Tractor Cover, 50"W (52-233-031001-EC)
- KOHLER Screw Flg M6X1 0X40 (M-651040-S)
- TEEJET Directovalve 6B Manual Control Valve (AA6B)
- KENYON Sprinkler Head Trimmer, 8" (85428)
- WESTWARD 14 ga Drain Spade Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (4LVR6)
- WESTWARD 14 ga Round Point Shovel, Steel Blade, 30 in L Natural Wood Handle (1WG33)
- WESTWARD 14 ga Square Point Shovel, Steel Blade, 47-1/2 in L Yellow Fiberglass Handle (3YU83)
- WESTWARD #10 16 ga Scoop Shovel, Aluminum Blade, 48 in L Yellow Fiberglass Handle (4LVR5)
- WESTWARD 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Wood Handle (1WG31)
- WESTWARD #12 14 ga Grain Scoop, Aluminum Blade, 26-1/4 in L Yellow Fiberglass Handle (3YU77)
- LANDSCAPERS SELECT ShovelW/47 in L Fiberglass Handle (34463PRL-FP)
- Westward Lawn & Garden Tools