Shop All Arc Welding Rod
Westward
14" Welding Electrode 3/32" Dia., AWS E7024, 5 lb.
Mfr # 20YD62
Zoro # G9720706
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7024
- Length 14 in
- Tensile Strength 70,000 psi
- Series E7024
Product Information
- Brand Westward
- MFR # 20YD62
- Zoro # G9720706
- UPC # 190735765555
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 3/32 in |
Description
Stick Electrode, AWS Classification E7024, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7024, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Container Type Plastic Tube
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Pta-17 Ultra Flex Tig Torch(12.5 ft 1Pc) (K1782-12)
- WELLER Soldering Tip, Chisel, XTB (T0054470499)
- XTRWELD UNIVERSAL LINER .045-1/16 15FT RED (L4A-25)
- VICTOR Handle, Torch (0382-0032)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7024, 5 lb. (20YD65)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 5 lb. (20YD58)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiCu-B, 5 lb. (23XM18)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS Wearcote, 5 lb. (41R222)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE15L, PK10 (31GH53)
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E308L-16, 1 lb. (E308L-332-01)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7014, 5 lb. (20YD31)
- Westward Arc Welding Rod