Shop All Arc Welding Rod
Westward
14" Welding Electrode 3/32" Dia., AWS E7014, 1 lb.
Mfr # 20YD34
Zoro # G2284241
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7014
- Length 14 in
- Tensile Strength 70,000 psi
- Series E7014
Product Information
- Brand Westward
- MFR # 20YD34
- Zoro # G2284241
- UPC # 190735765272
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 1 lb |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E7014, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7014, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MILLER 1pc MIG V-Groove Drive Roll (235287)
- MILLER ELECTRIC Collet, Copper, 0.040 In (1.0mm), PK5 (10N22)
- POWERWELD Caster Set for PowerWeld Curtain Frames, Set of 4 (PWFRCS)
- AMERIFLAME CO2 Flowmeter Reg w/Solenoid CGA320 (FR13SV)
- WESTWARD 14" Welding Electrode 5/64" Dia., AWS E7014, 1 lb. (20YD38)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E7024, 50 lb. (20YD60)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E309L-16, 1 lb. (41R195)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E316L-16, 5 lb. (41R205)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENiCu-7, 5 lb. (23XM33)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E309L-16, 5 lb. (30XN49)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E312-16, 5 lb. (23XL82)
- Westward Arc Welding Rod