Shop All Arc Welding Rod
Westward
14" Welding Electrode 3/32" Dia., AWS E6010, 50 lb.
Mfr # 20YD03
Zoro # G8657722
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E6010
- Length 14 in
- Tensile Strength 60,000 psi
- Series E6010
Product Information
- Brand Westward
- MFR # 20YD03
- Zoro # G8657722
- UPC # 190735764961
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 50 lb |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6010, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI TEMP Welding Curtain, 145.3 ftW, 3.28 ft, Orange (O51-39-20)
- POWERWELD Gold Polycarbonate Filter Plate, 2" x 4-1/4", Shade #10 (MP2GO10)
- HAKKO HAKKO T31B Chisel Soldering Tip (T31B-02D24)
- LINCOLN ELECTRIC LINCOLN ELECTRIC LN-25 Pro (K4101-1)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6010, 50 lb. (20YD05)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6010, 50 lb. (20YC99)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E7018, 10 lb. (24D936)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6011, 50 lb. (20YD07)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 1 lb. (41R199)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6013, 10 lb. (24D927)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E7018, 50 lb. (ED028280)
- Westward Arc Welding Rod