Shop All Arc Welding Rod
Westward
14" Welding Electrode 1/8" Dia., AWS E7018AC, 50 lb.
Mfr # 20YD50
Zoro # G8657941
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 AC
- Length 14 in
- Tensile Strength 70,000 psi
- Series E7018AC
Product Information
- Brand Westward
- MFR # 20YD50
- Zoro # G8657941
- UPC # 190735765432
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 50 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E7018, E7018 AC, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7018AC, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Running Gear, for use with Gas LP Bobcat and Trailblazer Models (300914)
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E7014, 5 lb. (S114232-G45)
- LINCOLN ELECTRIC TIG Torch, Magnum, 200A, For V205T (K1783-1)
- AMERICAN TORCH TIP Contact Tip, Wire Size 5/64 In, PK10 (14-564)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018AC, 50 lb. (20YD56)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018AC, 50 lb. (20YD53)
- WESTWARD 14" Welding Electrode 1/16" Dia., AWS E7014, 40 lb. (20YD29)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 1 lb. (41R243)
- WESTWARD Gouging Carbon Electrode 1/4" Dia., 10 PCS (41R165)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E308L-16, 10 lb. (24D947)
- LINCOLN ELECTRIC Tungsten - 2 percent Lanthanated, 0.040 (KP4721-040)
- Westward Arc Welding Rod