Shop All Arc Welding Rod
Westward
14" Welding Electrode 1/8" Dia., AWS E6013, 50 lb.
Mfr # 20YD17
Zoro # G8657801
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E6013
- Tensile Strength 60,000 psi
- Series E6013
Product Information
- Brand Westward
- MFR # 20YD17
- Zoro # G8657801
- UPC # 190735765104
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Description
Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6013, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Hard Hat Interchange System (HHIS) Adapters (38426)
- AMERICAN TORCH TIP Nozzle, 53N88, PK10 (53N88)
- LINCOLN ELECTRIC CONTACT TIP, 0.8MM NO.2/4 (KP14-30)
- VICTOR Cutting Tip, MTHP, 1, Size 1 (0333-0354)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6013, 50 lb. (20YD23)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E6013, 50 lb. (20YD18)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E7014, 50 lb. (20YD33)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E7018, 50 lb. (E7018-332-50)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E309L-16, 1 lb. (41R193)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E316L-16, 5 lb. (41R203)
- WESTWARD 14" Welding Electrode 5/64" Dia., AWS E6013, 1 lb. (20YD24)
- Westward Arc Welding Rod