Shop All Arc Welding Rod
Westward
14" Welding Electrode 1/8" Dia., AWS E6013, 1 lb.
Mfr # 20YD16
Zoro # G0082391
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E6013
- Length 14 in
- Tensile Strength 60,000 psi
- Series E6013
Product Information
- Brand Westward
- MFR # 20YD16
- Zoro # G0082391
- UPC # 190735765098
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 1 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6013, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Stubby Collet Body (WP17/WP18/WP26) (17CB20)
- WELDCRAFT 1/8 Gas Lens Collet Bodies (366-45V45)
- POWERWELD Harris Style HD Torch Handle (63-2) (HC231)
- AMERICAN TORCH TIP Shock Washer, For Use With Lightning, Pk5 (63-6202)
- WESTWARD 14" Welding Electrode 5/64" Dia., AWS E6013, 1 lb. (20YD24)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E316L-16, 1 lb. (41R204)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6010, 50 lb. (20YD05)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE2C, PK10 (31GH69)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E316L-16, 5 lb. (30XN57)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018, 50 lb. (20YD47)
- XTRWELD SELECT 6011 Filler Metal, 3/32, Alloy Steel, 10Lb. Box priced per pound (SE6011SEL093-10)
- Westward Arc Welding Rod