Shop All Arc Welding Rod
Westward
14" Stick Electrode 5/32" Dia., AWS ENiFe-Cl, 5 lb.
Mfr # 41R179
Zoro # G5074465
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Length 14 in
- AWS Classification ENiFe-Cl
- Tensile Strength 58,000-84,000 psi
- Series ENiFe-Cl
Product Information
- Brand Westward
- MFR # 41R179
- Zoro # G5074465
- UPC # 190735829295
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Stick Electrode, AWS Classification ENiFe-Cl, Material Cast Iron, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 58 ksi, Tensile Strength (As Welded) 58 to 84 ksi, Yield Strength (Minimum Required) 43 ksi, Yield Strength (As Welded) 43 to 63 ksi, Series ENiFe-Cl, Weight 5 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle 25A, PK5 (120504)
- LINCOLN ELECTRIC LINCOLN ELECTRIC Flexible Gun Tube (KP3200-1)
- XTRWELD Victor Style Cutt Tip 3GPN SRS 2 PC for Propane Size 0 (CTIP3-GPN-0)
- WESTWARD 12" Stick Electrode 1/16" Dia., AWS E6013, 1 lb. (24D926)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiFe-Cl, 5 lb. (41R175)
- WESTWARD 14" DC Electrode 1/8" Dia., AWS E410-16, 5 lb. (30XN67)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E4043, 1 lb. (41R206)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENiFe-Cl, 1 lb. (41R176)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENiCrFe-3, 5 lb. (23XM31)
- WESTWARD 14" Stick Electrode 1/16" Dia., AWS E308L-16, 1 lb. (41R186)
- BLUE DEMON High Speed, Carbon Stl Electrode, 5/32, 1lb (E7024-532-01)
- Westward Arc Welding Rod