Shop All Arc Welding Rod
Westward
14" Stick Electrode 5/32" Dia., AWS E309Mo-16, 5 lb.
Mfr # 23XL98
Zoro # G5379141
product price: $28.05
/ea
$28.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 14 in
- AWS Classification E309-16, E309Mo-16
- Tensile Strength 80,000 psi
- Container Type Cardboard Carton
Product Information
- Brand Westward
- MFR # 23XL98
- Zoro # G5379141
- UPC # 190735778920
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 5/32 in |
Overall Length | 14 in |
Details
Item | Stick Electrode |
Material | Stainless Steel |
AWS Classification | E309-16, E309Mo-16 |
Tensile Strength | 80,000 psi |
Container Type | Cardboard Carton |
Standards | AWS A5.4 |
Shop By | Closeouts |
For Joining | Stainless Steel to Stainless Steel |
Tensile Strength (Minimum Required) | 80 ksi |
AWS Classification | E309-16, E309Mo-16 |
Weight | 5 lb |
For Material Type | Stainless Steel to Stainless Steel |
Process | Stick Welding (SMAW) |
Tensile Strength (As Welded) | 80 ksi |
Maximum Tensile Strength (As Welded) | 80 to 89 ksi |
For Metal Type | Stainless Steel to Stainless Steel |
Description
Stick Electrode, AWS Classification E309Mo-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 80 ksi, Tensile Strength (As Welded) 80 ksi, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Container Type Cardboard Carton, Standards AWS A5.4, Container Size 5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 0 (MTHN-0)
- PARKER TORCHOLOGY Gas Lens Collet Body, 3/32" (WP9/WP20) (45V44)
- TURBOTORCH Torch Kit, PL-8ADLX-MC Series, Acetylene (0386-0834)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED032366)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS Wearcote, 1 lb. (41R223)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS HC470, 5 lb. (31GH38)
- WESTWARD 36'' Gas Welding Rod 5/32" Dia., AWS R45, 10 lb. (23XM52)
- WESTWARD Thoriated Tungsten Electrode 3/64" Dia., AWS A5.12, PK10 (49H751)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R60, 10 lb. (41R252)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E7018, 50 lb. (20YD43)
- LINCOLN ELECTRIC Tungsten - Wx Multi Oxide, 1/18 (KP4723-18)
- Westward Arc Welding Rod