Shop All Arc Welding Rod
Westward
14" Stick Electrode 5/32" Dia., AWS E308L-16, 10 lb.
Mfr # 24D947
Zoro # G4654097
original price:
$78.25
9% off
new price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 5/32 in
- Length 14 in
- AWS Classification E308-16, E308L-16
- Tensile Strength 75,000 psi
Product Information
- Brand Westward
- MFR # 24D947
- Zoro # G4654097
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 10 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Stick Electrode, AWS Classification E308-16, E308L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) 54 ksi, Yield Strength (As Welded) 54 ksi, Series E308/308L-16, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD ER4043 3/32 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4043093-10)
- SHURLITE Three Flint Spark Lighter, 10PK (4501)
- STEINER Welding Blanket Roll, 8 ft. H x 8 ft. W (364-8X8)
- BESSEY Magnetic Welding Square, 8Lx1-43/64Wx7InH (BDMS-1)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 1 lb. (41R199)
- WESTWARD Welding Rod, RG45, 45,000 psi (31GH46)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E309L-16, 5 lb. (41R196)
- WESTWARD Gouging Carbon Electrode 3/8" Dia., 10 PCS (41R167)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ESt, 5 lb. (41R173)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E309L-16, 1 lb. (41R197)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 3/32" Dia, 1lb (1723-1)
- Westward Arc Welding Rod