Shop All Arc Welding Rod
Westward
14" Stick Electrode 3/32" Dia., AWS ESt, 1 lb.
Mfr # 41R172
Zoro # G5074517
original price:
$10.73
24% off
new price: $8.09
/ea
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast iron
- Length 14 in
- AWS Classification ESt
- Tensile Strength 62,000 psi
- Series ESt
Product Information
- Brand Westward
- MFR # 41R172
- Zoro # G5074517
- UPC # 190735829226
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 1 lb |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification ESt, Material Cast Iron, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 62 ksi, Tensile Strength (As Welded) 62 ksi, Yield Strength (Minimum Required) 50 ksi, Yield Strength (As Welded) 50 ksi, Series ESt, Weight 1 lb, For Material Type Cast Iron to Cast Iron, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle 60A, PK5 (120931)
- MILLER ELECTRIC Nozzle, Alumina, #6 (3/8 In), PK10 (13N10)
- POWERWELD Single Stage MD Acetylene Regulator, Victor Style (AR-VM)
- HAKKO Soldering Tip, Conical, 0.2mm x 7.5mm (T15-B)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TEP, PK10 (31GH95)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E7018, 50 lb. (E7018-125-50)
- WESTWARD 14" DC Electrode 1/8" Dia., AWS E312-16, 5 lb. (30XN53)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENi-Cl, 5 lb. (ENI99-332-05)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE15L, PK3 (31GH57)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E6010, 5 lb. (24D920)
- XTRWELD SELECT 6010 Filler Metal, 1/8, Alloy Steel, 1 lb Display Pack, Gray (SE6010125-1DP)
- Westward Arc Welding Rod