Shop All Arc Welding Rod
Westward
14" Stick Electrode 3/32" Dia., AWS ENiCu-7, 5 lb.
Mfr # 23XM33
Zoro # G5379245
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Length 14 in
- AWS Classification ENiCu-7
- Tensile Strength 70,000 psi
- Container Type Cardboard Carton
Product Information
- Brand Westward
- MFR # 23XM33
- Zoro # G5379245
- UPC # 190735779262
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 12 in |
Overall Diameter | 3/32 in |
Details
Item | Stick Electrode |
Material | Nickel |
AWS Classification | ENiCu-7 |
Tensile Strength | 70,000 psi |
Container Type | Cardboard Carton |
Standards | AWS A5.11 |
Shop By | Closeouts |
For Material Type | Nickel-Copper Alloy to Nickel-Copper Alloy, Nickel-Copper Alloy to Stainless Steel, Nickel-Copper Alloy to Carbon Steel |
Process | Stick Welding (SMAW) |
Welding Current Designation | DCEP |
Tensile Strength (Minimum Required) | 70 ksi |
Weight | 5 lb |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Description
Stick Electrode, AWS Classification ENiCu-7, Material Nickel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 70 ksi, Weight 5 lb, For Material Type Nickel-Copper Alloy to Nickel-Copper Alloy, Nickel-Copper Alloy to Stainless Steel, Nickel-Copper Alloy to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Container Type Cardboard Carton, Standards AWS A5.11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX 10' Extension Propane Gas Hose, 350 PSI Rated (24200)
- POWERWELD 1/4" Grade T Twinline Welding Hose, Bulk (14TT)
- ZORO SELECT Welding Screen, 8 ft. W, 6 ft., Blue (22RN79)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (KH1020)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiCu-7, 5 lb. (23XM34)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E4043, 1 lb. (41R206)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS ENiCrFe-2, 5 lb. (23XM28)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6011, 5 lb. (20YD12)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E2209-16, 5 lb. (23XM16)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TE2C, PK10 (31GH63)
- BLUE DEMON Low Hydro Carbon, Stl Electrode, 3/32", 5lb (E7018-332-05P)
- Westward Arc Welding Rod