Shop All Arc Welding Rod
Westward
14" Stick Electrode 1/8" Dia., AWS S3000, 1 lb.
Mfr # 41R217
Zoro # G5074237
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Repair & Maintenance Alloy
- Length 14 in
- AWS Classification Not Classified
- Series S3000
- Container Size 1 lb
Product Information
- Brand Westward
- MFR # 41R217
- Zoro # G5074237
- UPC # 190735829660
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 1 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Description
Stick Electrode, AWS Classification Not Classified, Material Repair & Maintenance Alloy, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) Not Rated, Tensile Strength (As Welded) Not Specified, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series S3000, Weight 1 lb, For Material Type Carbon Steel to Stainless Steel, Carbon Steel to Carbon Steel, Carbon Steel to Tool Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Gold Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #11 (MP4GO11)
- MILLER ELECTRIC MILLER 35ft MIG Welding Liner (232321)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.7 in L (T28-46450)
- METAL MAN WORK GEAR Metal Man® Big Window Auto Darkening Welding Helmet, Variable Shade Control -Purple/Green Flame (APG8735SGC)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018, 5 lb. (20YD45)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E410-16, 5 lb. (23XL71)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E7018, 5 lb. (24D941)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6011, 1 lb. (20YD11)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E6010, 5 lb. (24D920)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 1 lb. (41R243)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 5lb (1103-5)
- Westward Arc Welding Rod