Shop All Arc Welding Rod
Westward
14" Stick Electrode 1/8" Dia., AWS ENiFe-Cl, 5 lb.
Mfr # 41R175
Zoro # G5074273
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- AWS Classification ENiFe-Cl
- Length 14 in
- Tensile Strength 58,000-84,000 psi
- Series ENiFe-Cl
Product Information
- Brand Westward
- MFR # 41R175
- Zoro # G5074273
- UPC # 190735829257
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification ENiFe-Cl, Material Cast Iron, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 58 ksi, Tensile Strength (As Welded) 58 to 84 ksi, Yield Strength (Minimum Required) 43 ksi, Yield Strength (As Welded) 43 to 63 ksi, Series ENiFe-Cl, Weight 5 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER309L, 1 lb. (20AN63)
- ARC-ZONE Grey Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-TTT)
- XTRWELD Magnetic Stick Electrode SMAW Rod, Torch Holder, Blue (TWHMSSTKB)
- WESTWARD MIG Welding Wire, ER309L, .030, 10 lb. (41R271)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENiFe-Cl, 5 lb. (41R179)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E317L-16, 5 lb. (23XL95)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E2209-16, 5 lb. (23XM16)
- WESTWARD 14" Stick Electrode 1/16" Dia., AWS E308L-16, 5 lb. (41R187)
- WESTWARD 14" Welding Electrode 5/64" Dia., AWS E7014, 1 lb. (20YD38)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENiCu-7, 5 lb. (23XM33)
- XTRWELD SELECT 6010 Filler Metal, 5/32, Mild & Low Alloy Steel, 5 lb Box priced per pound (SE6010156-5)
- Westward Arc Welding Rod