Shop All Arc Welding Rod
Westward
14" Stick Electrode 1/8" Dia., AWS ENiCu-7, 5 lb.
Mfr # 23XM34
Zoro # G5392694
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- AWS Classification ENiCu-7
- Length 14 in
- Tensile Strength 70,000 psi
- Container Size 5 lb
Product Information
- Brand Westward
- MFR # 23XM34
- Zoro # G5392694
- UPC # 190735779279
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Details
Item | Stick Electrode |
Material | Nickel |
AWS Classification | ENiCu-7 |
Tensile Strength | 70,000 psi |
Container Type | Cardboard Carton |
Standards | AWS A5.11 |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Tensile Strength (Minimum Required) | 70 ksi |
Welding Current Designation | DCEP |
Process | Stick Welding (SMAW) |
Weight | 5 lb |
For Material Type | Nickel-Copper Alloy to Nickel-Copper Alloy, Nickel-Copper Alloy to Stainless Steel, Nickel-Copper Alloy to Carbon Steel |
Description
Stick Electrode, AWS Classification ENiCu-7, Material Nickel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Weight 5 lb, For Material Type Nickel-Copper Alloy to Nickel-Copper Alloy, Nickel-Copper Alloy to Stainless Steel, Nickel-Copper Alloy to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Container Type Cardboard Carton, Standards AWS A5.11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Replaceable Tip End, 8A Size, Brass (0386-1065)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/8", Pk10 (621-0394)
- STEINER Welding Curtain Partition Kit, 10ftx10ft (AWY00)
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .035, Spool (ED030312)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENiCu-7, 5 lb. (23XM33)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS HC450, 5 lb. (31GH33)
- WESTWARD Thoriated Tungsten Electrode 1/16" Dia., AWS A5.12, PK10 (49H752)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiCu-B, 5 lb. (23XM18)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E316L-16, 5 lb. (41R205)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E308L-16, 5 lb. (41R190)
- BLUE DEMON Low Hydro Carbon, Stl Electrode, 3/16, 50lb (E7018-316-50)
- Westward Arc Welding Rod