Shop All Arc Welding Rod
Westward
14" Stick Electrode 1/8" Dia., AWS ENi-Cl, 1 lb.
Mfr # 41R180
Zoro # G5074526
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Length 14 in
- AWS Classification ENi-Cl
- Tensile Strength 40,000-60,000 PSI
- Series ENi-Cl
Product Information
- Brand Westward
- MFR # 41R180
- Zoro # G5074526
- UPC # 190735829301
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 1 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification ENi-Cl, Material Cast Iron, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 40 ksi, Tensile Strength (As Welded) 40 to 65 ksi, Yield Strength (Minimum Required) 38 ksi, Yield Strength (As Welded) 38 to 60 ksi, Series ENi-Cl, Weight 1 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, Cast Iron to Stainless Steel, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Gauge, Turbo Torch, Brazing Application (0386-1200)
- WESTWARD Mig Welding Wire, ER4043, 0.030, 1lb (24D957)
- WESTERN ENTERPRISES Western Enterprises 312-PF2-4-72 We Pf2-4-72 Pigtail (312-PF2-4-72)
- HARRIS Flow Check Valve, 9/16-18 RH (88-6CVTR)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 5 lb. (41R201)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENi-Cl, 5 lb. (41R185)
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E308L-16, 1 lb. (E308L-332-01)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECHAM, 1 lb. (41R209)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018AC, 50 lb. (20YD50)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TE2C, PK10 (31GH63)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TE15L, PK10 (31GH50)
- Westward Arc Welding Rod