Shop All Arc Welding Rod
Westward
14" Stick Electrode 1/8" Dia., AWS ECHAM, 1 lb.
Mfr # 41R209
Zoro # G5074404
original price:
$10.29
2% off
new price: $10.05
/ea
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Repair & Maintenance Alloy
- Length 14 in
- AWS Classification Not Classified
- Container Type Plastic Tube
- Container Size 1 lb
Product Information
- Brand Westward
- MFR # 41R209
- Zoro # G5074404
- UPC # 190735829585
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 1 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Details
Item | Stick Electrode |
Material | Repair & Maintenance Alloy |
AWS Classification | Not Classified |
Container Type | Plastic Tube |
Standards | Not Rated |
Yield Strength (Minimum Required) | Not Rated |
For Welding Position | Flat, Overhead, Vertical-Up |
Elongation (As Welded) | Not Specified |
Tensile Strength (Minimum Required) | Not Rated |
Weight | 1 lb |
Yield Strength (As Welded) | Not Specified |
Elongation (Minimum Required) | Not Rated |
Tensile Strength (As Welded) | Not Specified |
For Material Type | Aluminum to Aluminum, Copper, Stainless Steel to Stainless Steel, Steel |
Finish/Coating | Iron Oxide |
Welding Current Designation | AC, DCEN |
Number of Passes | Multiple Passes |
Process | Stick Welding (SMAW) |
Description
Stick Electrode, AWS Classification Not Classified, Material Repair & Maintenance Alloy, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) Not Rated, Tensile Strength (As Welded) Not Specified, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Weight 1 lb, For Material Type Aluminum to Aluminum, Copper, Stainless Steel to Stainless Steel, Steel, Welding Current Designation AC, DCEN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB SENTINEL A50 Front Cover Lens, Clear, PK5 (0700000823)
- ANGLO AMERICAN TOOLS Grip-On 7 Axial Grip Ll Plier (Epoxy) (GR91507)
- POWERWELD Smith Style Cutting Tip, HD, Acetylene, #0 (SC12-0)
- ARC-ZONE Triple Rod Divider for 36" Rod Guard Stick Electrode Holders (A-RGD36-C3PO)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENi-Cl, 1 lb. (41R184)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE15L, PK10 (31GH56)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6013, 5 lb. (E6013-332-05P)
- WESTWARD 14" Welding Electrode 1/16" Dia., AWS E7014, 40 lb. (20YD29)
- WESTWARD 14" Welding Electrode 1/16" Dia., AWS E7014, 5 lb. (20YD28)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6011, 5 lb. (24D922)
- FORNEY E6011, Stick Electrode, 3/32 in x 1 Pound (31101)
- Westward Arc Welding Rod