Shop All Arc Welding Rod
Westward
14" Stick Electrode 1/8" Dia., AWS E308L-16, 1 lb.
Mfr # 41R188
Zoro # G5074352
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 14 in
- AWS Classification E308-16, E308L-16
- Tensile Strength 75,000 psi
- Series E308/308L-16
Product Information
- Brand Westward
- MFR # 41R188
- Zoro # G5074352
- UPC # 190735829387
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 1 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Description
Stick Electrode, AWS Classification E308-16, E308L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) 54 ksi, Yield Strength (As Welded) 54 ksi, Series E308/308L-16, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Ratcheting Headgear Rplc (55674)
- MASTER APPLIANCE Soldering Iron, Butane (UT-40SI)
- WELLER Soldering Gun (D550)
- ATD TOOLS ATD Tools ATD-3198 2-Gauge Welding Regulator (ATD-3198)
- WESTWARD 14" Stick Electrode 1/16" Dia., AWS E308L-16, 1 lb. (41R186)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E308L-16, 1 lb. (41R191)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E309L-16, 1 lb. (41R193)
- WESTWARD 12" Stick Electrode 1/16" Dia., AWS E6013, 1 lb. (24D926)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6011, 50 lb. (20YD13)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE2C, PK10 (31GH66)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.045", 33 lb (ED034274)
- Westward Arc Welding Rod