Shop All Bit Sockets
Westward
1/4 in Drive Torx(R) Socket SAE E-10 Tip, 1 7/32 in L
Mfr # 54TN31
Zoro # G3376480
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- Socket Size E10
- Number of Points 6
- Measurement Type Torx
Product Information
- Brand Westward
- MFR # 54TN31
- Zoro # G3376480
- UPC # 00194484307028
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | E10 |
Overall Length | 1 7/32 in |
Tip Size | E-10 |
Size | E10 |
Insert Length | 0 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
Number of Points | 6 |
Measurement Type | Torx |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket |
Standards | CAMCAR TMF702 |
SAE or Metric | SAE |
Category Type | Socket Bits |
Bit Style | Torx(R) |
Drive Type | Hand |
Impact Rated | No |
Non-Sparking | No |
Locking | No |
Insulated | No |
Socket Shape | External Torx |
Tether Ready | Yes |
Description
Socket, Socket Size E10, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Torx, Impact Rated No, Standards CAMCAR TMF702
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Coarse Cell Red Rubber Float, 8" x 4 (PL374)
- WILLIAMS Williams Double Wrench, Open End, 30mm x 32mm (EWM-3032)
- DEWALT 7" Guard (Type 1 wheels) (D284931)
- HALDER SIMPLEX Simplex 60 Mallet w/Nylon and Aluminum (3089.06)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 3 mm Tip, 4 13/16 in L (54TM67)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 4 13/16 in L (54TM73)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 3/4 in L (53YV79)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 6 mm Tip, 1 13/16 in L (54TM61)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T30 Tip, 2 1/4 in L (54TN50)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T8 Tip, 1 1/2 in L (54TN18)
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 7/8 in L (J47701/8)
- Westward Bit Sockets