Shop All Bit Sockets
Westward
1/4 in Drive Torx(R) Socket Bit SAE T20 Tip, 1 1/2 in L
Mfr # 54TN10
Zoro # G3367758
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Torx
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TN10
- Zoro # G3367758
- UPC # 190735953860
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Tip Size | T20 |
Insert Length | 5/8 in |
Size | T20 |
Socket Depth | Standard |
Description
Product details about the WESTWARD - 54TN10 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN10 Bit Socket is a standard socket bit designed for Torx screws. With an insert length of 5/8 in, drive size of 1/4 in, and overall length of 1-1/2 in, this tool is suitable for various applications requiring precise measurements. The socket bit features a T20 tip size and adheres to the SAE measurement type. It's built with six points, making it compatible with specific hardware needs.
Constructed from durable alloy steel, the WESTWARD - 54TN10 Bit Socket offers long-lasting performance. Its chrome finish not only enhances its aesthetic appeal but also adds to its durability by providing resistance against wear and tear. This product falls under the category type 'Socket Bits' and features a Torx(R) bit style which is designed for use with Torx screws.
This item does not have replaceable inserts or magnetized tips, nor is it impact rated or tether capable. However, it meets CAMCAR TMF702 standards which speaks volumes about its quality construction and reliability. Please note that this product does not offer non-sparking or insulated properties; therefore care should be taken while using it around electrical equipment or flammable substances.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN10 Bit Socket is a standard socket bit designed for Torx screws. With an insert length of 5/8 in, drive size of 1/4 in, and overall length of 1-1/2 in, this tool is suitable for various applications requiring precise measurements. The socket bit features a T20 tip size and adheres to the SAE measurement type. It's built with six points, making it compatible with specific hardware needs.
Constructed from durable alloy steel, the WESTWARD - 54TN10 Bit Socket offers long-lasting performance. Its chrome finish not only enhances its aesthetic appeal but also adds to its durability by providing resistance against wear and tear. This product falls under the category type 'Socket Bits' and features a Torx(R) bit style which is designed for use with Torx screws.
This item does not have replaceable inserts or magnetized tips, nor is it impact rated or tether capable. However, it meets CAMCAR TMF702 standards which speaks volumes about its quality construction and reliability. Please note that this product does not offer non-sparking or insulated properties; therefore care should be taken while using it around electrical equipment or flammable substances.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (523003)
- STORM Digital Caliper, 6"/150mm (3C301-00)
- GROZ Precision Steel Machinist, 2", Sq Blade (1100)
- SUPER TOOL E Carbide 135 Deg. Jobber Length Drill Bit (50601)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 4 3/4 in L (54TL93)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 4 3/4 in L (54TM23)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L (54TL97)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 1 7/8 in L (54TM48)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T30 Tip, 2 1/4 in L (54TN60)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 10 mm Tip, 1 13/16 in L (54TM65)
- WILLIAMS 3/8" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts (BA-3LA)
- Westward Bit Sockets