Shop All Bit Sockets
Westward
1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T8 Tip, 1 1/2 in L
Mfr # 54TN18
Zoro # G3372999
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Torx
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TN18
- Zoro # G3372999
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Tip Size | T8 |
Socket Depth | Standard |
Insert Length | 5/8 in |
Size | T8 |
Description
Product details about the WESTWARD - 54TN18 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN18 Bit Socket is a standard depth socket bit with a size of T8 and an overall length of 1 1/2 inches. It features a drive size of 1/4 inch, making it suitable for various applications requiring Torx screws. The insert length measures at 5/8 inch, providing adequate reach for most tasks. This SAE-measured tool has six points and adheres to the CAMCAR TMF702 standards.
Crafted from durable alloy steel, this socket bit is designed to withstand regular use without compromising its integrity. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The tip style is Tamper Resistant Torx(R), built to work efficiently with Torx screw types.
Please note that this item does not feature replaceable inserts or magnetized tips, nor is it impact rated or insulated. It's also important to mention that while the socket type is standard, it's not tether capable or locking in nature. Despite these specifics, the WESTWARD - 54TN18 Bit Socket remains a reliable choice for businesses seeking quality construction supplies.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN18 Bit Socket is a standard depth socket bit with a size of T8 and an overall length of 1 1/2 inches. It features a drive size of 1/4 inch, making it suitable for various applications requiring Torx screws. The insert length measures at 5/8 inch, providing adequate reach for most tasks. This SAE-measured tool has six points and adheres to the CAMCAR TMF702 standards.
Crafted from durable alloy steel, this socket bit is designed to withstand regular use without compromising its integrity. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The tip style is Tamper Resistant Torx(R), built to work efficiently with Torx screw types.
Please note that this item does not feature replaceable inserts or magnetized tips, nor is it impact rated or insulated. It's also important to mention that while the socket type is standard, it's not tether capable or locking in nature. Despite these specifics, the WESTWARD - 54TN18 Bit Socket remains a reliable choice for businesses seeking quality construction supplies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Anodized Aluminum Threaded Handle, 4 ft. (CC234R)
- GREENLEE General Hand Tool Kit, No. of Pcs. 12 (0159-13)
- GUARDAIR Pistol Grip Air Gun (75XXT)
- DREMEL High Speed Cutter (121)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 1/4 in L (54TM82)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 1 7/8 in L (54TM42)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T8 Tip, 1 1/2 in L (54TN15)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 3/4 in L (54TL74)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 4 mm Tip, 4 13/16 in L (54TM68)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T10 Tip, 1 5/8 in L (1EZJ8)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T8 Tip, 1 3/8 in L (20WZ92)
- Westward Bit Sockets