Shop All Bit Sockets
Westward
1/4 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 1/2 in L
Mfr # 54TN98
Zoro # G3373531
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Slotted Bit
- Number of Points 2
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TN98
- Zoro # G3373531
- UPC # 00194484307127
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Tip Size | 1/4 in |
Socket Depth | Standard |
Insert Length | 5/8 in |
Size | 1/4" |
Description
Socket Bit, Insert Length 5/8 in, Replaceable Insert No, SAE, Tip Size 1/4 in, Tip Style Slotted, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Slotted, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-020X)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1133-24)
- PROTO 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (J5215MH)
- SUPERCUT 67.5-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (434170)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 1/2 in L (54TN97)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 5/32 in Tip, 1 1/2 in L (54TN96)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #3 Tip, 1 1/2 in L (54TN83)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-5 Tip, 1 15/16 in L (54TN27)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T47 Tip, 2 1/4 in L (54TN63)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L (54TL61)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 4mm (KTI-27904)
- Westward Bit Sockets