Shop All Bit Sockets
Westward
1/4 in Drive Slotted Socket Bit Metric 4 mm Tip, 1 1/2 in L
Mfr # 54TN91
Zoro # G3376648
product price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Slotted Bit
- Number of Points 2
- Measurement Type Metric
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TN91
- Zoro # G3376648
- UPC # 00194484307103
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Tip Size | 4 mm |
Size | 4mm |
Socket Depth | Standard |
Insert Length | 5/8 in |
Description
Socket Bit, Insert Length 5/8 in, Replaceable Insert No, Metric, Tip Size 4 mm, Tip Style Slotted, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Slotted, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, BS, 12x4", Wood Hndl (CF730B)
- DISSTON Mm 10" 60T Finish Blade (440933)
- HOUGEN-OGURA 9/16 in. X 13/16 in. Oblong Punch (76355)
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 7 (4-764)
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 5 mm Tip, 1 1/2 in L (54TN92)
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 6 mm Tip, 1 1/2 in L (54TN93)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 1/2 in L (54TL85)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #3 Tip, 1 1/2 in L (54TN83)
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-12 Tip, 1 1/4 in L (54TN44)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T15 Tip, 1 7/32 in L (54TN34)
- CAPRI TOOLS 13 mm M13 XZN Triple Square Bit Socket, 1/2-Inch Drive (CP30092)
- Westward Sockets & Ratchets