Shop All Sockets
Westward
1/4 in Drive, SAE Socket, 8 Points
Mfr # 20HW62
Zoro # G8548461
product price: $0.44
/ea
$0.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 8
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Output Drive Size | 1/4 in |
Socket Depth | Deep |
Socket Size | 1/4 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 8 |
Material | Chrome Vanadium |
Finish | Chrome |
Standards | ASME B107.34 |
Item | Spark Plug Socket |
Category Type | Spark Plug Socket |
Drive Type | Hand |
Impact Rated | No |
Socket Shape | 8-Point |
Shop By | Closeouts |
Tether Ready | No |
Non-Magnetic | No |
Insulated | No |
Non-Sparking | No |
Description
Spark Plug Socket, Hand, Chrome, 8-Point, Socket Size 1/4 in, Drive Size 1/4 in, Impact Rated No, Chrome Vanadium, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, ASME B107.34, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Magnetic Torpedo Level, Aluminum, 9 in. (DWHT43003)
- SPYDER Hole Saw, Bi-Metal, 5In (600107CF)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-3)
- SUNEX 1" DR 22MM HEX DRIVER SKT (SU560722)
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YT46)
- WESTWARD 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (53YR43)
- WESTWARD 1/4 in Drive, 4mm 12 pt Metric Socket, 12 Points (10E875)
- WESTWARD 3/8 in Drive, 22mm 6 pt Metric Socket, 12 Points (1EZY4)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YR25)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU94)
- WESTWARD 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YT02)
- Westward Sockets