Shop All Bit Sockets
Westward
1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 4 3/4 in L
Mfr # 54TL93
Zoro # G3380933
original price:
$4.05
1% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Extra Long
- Number of Points 6
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TL93
- Zoro # G3380933
- UPC # 190735956533
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 4 3/4 in |
Tip Size | 3/32 in |
Size | 3/32" |
Insert Length | 3 7/8 in |
Socket Depth | Extra Long |
Details
Socket Type | Extra Long |
Number of Points | 6 |
Measurement Type | SAE |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
Bit Style | Hex |
SAE or Metric | SAE |
Category Type | Socket Bits |
Standards | ASME B18.3-2012 |
Impact Rated | No |
Non-Sparking | No |
For Screw Type | Hex |
Replaceable Insert | No |
Insulated | No |
Tip Style | Hex |
Description
Socket Bit, Insert Length 3 7/8 in, Replaceable Insert No, SAE, Tip Size 3/32 in, Tip Style Hex, Overall Length 4 3/4 in, Drive Size 1/4 in, Socket Depth Extra Long, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 19-152 Asphalt Tamper 8X8 Welded Steel Head And Handle (19-152)
- BOSCH Jigsaw Blade, T-Shank, Carbide Tipped (T141HM1)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503322)
- WIHA 22-Piece Hex Key Set, Metric/SAE L-Shape, Alloy Steel, Chrome, Plastic Holder (66993)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 4 3/4 in L (54TM02)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L (54TM01)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L (54TL98)
- WESTWARD 3/8 in Drive Pozidriv(R) Socket Bit SAE #1 Tip, 1 55/64 in L (3LE38)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 5 1/4 in L (54TN04)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 4 3/4 in L (54TM72)
- URREA 1/4"drive, 1/8"hex bit socket, SAE. (4770-1/8)
- Westward Bit Sockets