Shop All Bit Sockets
Westward
1/4 in Drive Hex Socket Bit Metric 7 mm Tip, 1 1/2 in L
Mfr # 54TM13
Zoro # G3372509
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Metric
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TM13
- Zoro # G3372509
- UPC # 00194484306892
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Tip Size | 7 mm |
Socket Depth | Standard |
Insert Length | 5/8 in |
Size | 7mm |
Details
Socket Type | Standard |
Number of Points | 6 |
Measurement Type | Metric |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
Standards | ASME B18.3.2M-1979 |
SAE or Metric | Metric |
Bit Style | Hex |
Category Type | Socket Bits |
Impact Rated | No |
Insulated | No |
Replaceable Insert | No |
Tip Style | Hex |
Non-Sparking | No |
For Screw Type | Hex |
Description
Product details about the WESTWARD - 54TM13 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM13 Bit Socket is a standard socket bit with a size of 7mm and an overall length of 1 1/2 inches. It features a hex bit style designed for use with hex screw types, providing compatibility with various applications. The insert length measures at 5/8 inch, offering adequate reach for most tasks. This tool adheres to the ASME B18.3.2M-1979 standards, ensuring its quality and reliability.
Constructed from durable alloy steel, this socket bit is built to withstand regular usage without compromising on performance or longevity. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear over time. The tip style is hex-shaped, matching the drive size of 1/4 inch which makes it suitable for numerous tasks that require precision.
This metric measurement type socket has six points and does not feature replaceable inserts or insulation properties; however, it's designed to provide consistent results in various settings due to its robust construction materials and design specifications. Please note that while this product isn't impact rated or non-sparking, it remains a reliable choice for businesses seeking high-quality tools that deliver dependable performance across multiple uses.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM13 Bit Socket is a standard socket bit with a size of 7mm and an overall length of 1 1/2 inches. It features a hex bit style designed for use with hex screw types, providing compatibility with various applications. The insert length measures at 5/8 inch, offering adequate reach for most tasks. This tool adheres to the ASME B18.3.2M-1979 standards, ensuring its quality and reliability.
Constructed from durable alloy steel, this socket bit is built to withstand regular usage without compromising on performance or longevity. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear over time. The tip style is hex-shaped, matching the drive size of 1/4 inch which makes it suitable for numerous tasks that require precision.
This metric measurement type socket has six points and does not feature replaceable inserts or insulation properties; however, it's designed to provide consistent results in various settings due to its robust construction materials and design specifications. Please note that while this product isn't impact rated or non-sparking, it remains a reliable choice for businesses seeking high-quality tools that deliver dependable performance across multiple uses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 11/16 In., 6 Flute, HSS (13H769)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216HASD)
- DRILL AMERICA 14.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD14.5MM)
- DRILL AMERICA 5/16"-20x1" OD HSS Round Adjustable Die Special (DWTSR1-51620)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 1 1/2 in L (54TM10)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 1 1/2 in L (54TM08)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 1 1/2 in L (54TM06)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 4 3/4 in L (54TL92)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T7 Tip, 1 1/2 in L (54TN17)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T40 Tip, 1 3/4 in L (54TN39)
- POWERBUILT 3/8" Drive T-50 Star Bit Socket (641404)
- Westward Sockets & Ratchets