Shop All Bit Sockets
Westward
1/4 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 1/2 in L
Mfr # 54TM09
Zoro # G3372448
product price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Metric
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TM09
- Zoro # G3372448
- UPC # 190735955161
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Tip Size | 4.5 mm |
Size | 4.5mm |
Insert Length | 5/8 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
Number of Points | 6 |
Measurement Type | Metric |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
SAE or Metric | Metric |
Category Type | Socket Bits |
Bit Style | Hex |
Standards | ASME B18.3.2M-1979 |
Impact Rated | No |
Tip Style | Hex |
Non-Sparking | No |
Insulated | No |
For Screw Type | Hex |
Replaceable Insert | No |
Shop By | Closeouts |
Description
Product details about the WESTWARD - 54TM09 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM09 Bit Socket is a standard socket bit with an overall length of 1 1/2 inches and an insert length of 5/8 inch. It features a drive size of 1/4 inch, making it suitable for various general applications. This socket bit is designed to accommodate hex screws, with its tip style and bit style both being hex. The size of the socket bit and its tip are both precisely measured at 4.5mm in accordance with metric standards.
Constructed from alloy steel, this product exhibits robustness and durability that can withstand regular use in different work conditions. Its chrome finish not only enhances the aesthetic appeal but also adds to its resistance against wear and tear over time. The WESTWARD - 54TM09 Bit Socket adheres to ASME B18.3.2M-1979 standards, demonstrating its quality build.
This item falls under the category type 'Socket Bits' and does not feature impact rating or non-sparking properties, nor is it insulated or has a replaceable insert option available. With six points measurement type as per metric system, this standard socket type tool offers reliable performance for your needs.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM09 Bit Socket is a standard socket bit with an overall length of 1 1/2 inches and an insert length of 5/8 inch. It features a drive size of 1/4 inch, making it suitable for various general applications. This socket bit is designed to accommodate hex screws, with its tip style and bit style both being hex. The size of the socket bit and its tip are both precisely measured at 4.5mm in accordance with metric standards.
Constructed from alloy steel, this product exhibits robustness and durability that can withstand regular use in different work conditions. Its chrome finish not only enhances the aesthetic appeal but also adds to its resistance against wear and tear over time. The WESTWARD - 54TM09 Bit Socket adheres to ASME B18.3.2M-1979 standards, demonstrating its quality build.
This item falls under the category type 'Socket Bits' and does not feature impact rating or non-sparking properties, nor is it insulated or has a replaceable insert option available. With six points measurement type as per metric system, this standard socket type tool offers reliable performance for your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 40, Steel, Chrome (TCSB401200SD)
- TOOLPRO 18 in Replacement Blade for 05170 Floor Scraper (TP05172)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC #30 (C11684)
- KLEIN TOOLS 5 5/8 in Dieless Crimper RG-59, RG-6/6Q (VDV212-008-SEN)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 1 1/2 in L (54TM11)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 7 mm Tip, 1 1/2 in L (54TM13)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 1 1/2 in L (54TM08)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 1/4 in L (54TM77)
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 1 13/16 in L (53YV94)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 3 1/2 in L (1EZP3)
- TEKTON 3/8 Inch Drive x 9/32 Inch Long Hex Bit Socket (SHB12407)
- Westward Bit Sockets