Shop All Sockets
Westward
1/4 in Drive, 9/32" Hex SAE Socket, 6 Points
Mfr # 53YP78
Zoro # G2614652
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 9/32" |
Socket Sizes | 9/32 in |
Socket Depth | Standard |
Socket Size | 9/32 in |
Description
Socket, Socket Size 9/32 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 4.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO233 Arbor 2MT/33JT (7312N)
- KRAFT TOOL Channel Float, Magnesium, Dual Edge, 72x6" (CC046SR-01)
- BOSCH Oscillating Blade, Carbide, 1-1/4 in. Size (OSL114C)
- PANAVISE Stationary Vise Base, 3-3/16 x 4-3/32" (400)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YP80)
- WESTWARD 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (53YP76)
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YP74)
- WESTWARD 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (5MV29)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YU31)
- WESTWARD 3/4 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (5MX81)
- PROTO Breaker Bar, 1/2 in Drive Size, 18-1/4 in Overall Length, Knurled Grip, Allow Steel, SAE (J5468)
- Westward Sockets