Shop All Sockets
Westward
1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points
Mfr # 53YR10
Zoro # G2614503
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 5mm |
Socket Depth | Standard |
Socket Sizes | 5mm |
Socket Size | 5 mm |
Description
Socket, Socket Size 5 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 3.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/8 (C10620)
- TUNGALOY Solid End Mill shanks, VSTD16L100S10-S (6859134)
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF330)
- EXCEL BLADES #19 Angled Edge Blade, Angled Wood Chisel Blade Refills 5pcs., 12pk. (20019)
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR07)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR18)
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points (53YR09)
- WESTWARD 1/2 in Drive, 30mm Triple Square Metric Socket, 12 Points (53YU81)
- WESTWARD 1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points (10E229)
- WESTWARD 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (53YU97)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD13011)
- Westward Sockets & Ratchets