Shop All Sockets
Westward
1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points
Mfr # 53YP88
Zoro # G2614363
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 5.5mm |
Socket Depth | Standard |
Socket Sizes | 5-1/2mm |
Socket Size | 5.5 mm |
Description
Socket, Socket Size 5.5 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 3.6 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 1/4 x 10 Inch Slotted Round Shank Cabinet Tip Screwdriver (73025)
- KRAFT TOOL Elite Series Trowel Gold Stain, 8"x3 (PLE411L)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 17 in D x 3 in H (54809MB)
- WESTWARD 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (53YP92)
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (53YP90)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YP89)
- WESTWARD 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (53YR79)
- WESTWARD 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YU46)
- WESTWARD 3/4 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (10E280)
- STANLEY Stanley 92-839 99 PC. 1/4" & 3/8" SAE/Metric Black Chrome Laser Etched Socket Set (92-839)
- Westward Sockets & Ratchets